Abbotsford
kln5242

KLEIN TOOLS 5242 Tradesman Pro™ 9 Pocket Tool Pouch

Price $57.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5242

Description

Organize your tools to match your jobsite needs. Mix and match this 9 pocket Klein Tools pouch with a padded tool belt. This unique tool pouch features a clip on handle or shoulder strap for easy hands free carrying. And there's plenty of room for lots of tools to meet most jobsite demands.PRODUCT FEATURES:• Heavy duty reinforced bottoms• Deep center pocket and closed front pocket to carry small parts• Includes an array of other pockets for various tools, plus a tape thong• Convenient handle for 'pick up and go' mobility; shoulder strap for hands free carry• Tunnel loop fits 2 inch (51mm) belts


Tool Pouch with heavy duty reinforced bottoms

Belt Bag with deep center pocket and closed front pocket to carry small parts

Includes an array of other pockets for various tools, plus a tape thong

Convenient handle for 'pick up and go' mobility shoulder strap for hands free carry

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Pouch Type Heavy-Duty, 9-Pocket
Material Polyester Color Black,Gray,Orange
Belt Width Up to 2" (5.1 cm) Dimensions 9.5 in L x 7.5 in W x 9.5 in H
For Use With Tool Belt Standards California Proposition 65 Warning
Application For Jobsite Demands UPC 092644200229

Packages

1 - UNIT - 1