Abbotsford
kln5243

KLEIN TOOLS 5243 15-Pocket Tradesman Pro Tool Pouch

Price $60.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5243

Description

Organize your tools to match your jobsite needs. Mix and match this hard working 15 pocket Klein Tools pouch with a padded tool belt. This tool pouch includes an optional shoulder strap for convenient hands free carrying. Multiple pockets in a variety of sizes hold a mix of tools and consumables to handle an array of jobsite demands.PRODUCT FEATURES:• Heavy duty reinforced bottoms• Features multiple pockets of various sizes, plus a tape thong• Great for carrying a mix of tools and job site consumables• Includes a padded shoulder strap for easy carrying, to use without a belt• Tunnel loop fits 2 inch (51mm) belts


Small Tool Bag features multiple pockets of various sizes, plus a tape thong

Great for carrying a mix of tools and job site consumables

Includes a padded shoulder strap for easy carrying, to use without a belt

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Pouch Type 15-Pocket, Heavy Duty
Material 1680 Denier Ballistic Weave Color Black with Orange/Gray
Belt Width Up to 2 in Dimensions 11-1/2 in L x 10 in W x 11-1/2 in H
Special Features Heavy Duty Reinforced Bottom, Tunnel Belt Connection For Use With Tool Belts
Includes Padded Shoulder Strap Application For Carrying a Mix of Tools and Job Site Consumables
UPC 092644200236

Packages

1 - UNIT - 1