Abbotsford
kln5244

KLEIN TOOLS 5244 Tradesman Pro™ Tool Pouch Apron

Price $33.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5244

Description

Heavy duty reinforced bottoms on this tool pouch apron are built to handle the every day demands of any professional tradesman. Plenty of pockets for tools and parts, even includes a small pencil marker pocket for convenience. The belt is adjustable to fit waists from 32'' - 53'' (1321 mm - 1346 mm).PRODUCT FEATURES:• Heavy duty reinforced bottoms so tools won't poke through• Two large open pockets for parts• Two pockets for assorted tools• Includes pencil/marker pockets and a tape thong• Adjustable belt fits waist sizes 32'' - 53'' (1321 mm - 1346 mm)


Heavy duty reinforced bottoms so tools won't poke through

Two large open pockets for parts

Two pockets for assorted tools

Includes pencil/marker pockets and a tape thong

Adjustable belt fits waist sizes 32-Inches to 53-Inches (1321 mm to 1346 mm)

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Pouch Apron Type Heavy-Duty, Reinforced
Material Polyester Includes S-Hook
Standards California Proposition 65 Warning Application For Store Tools
UPC 092644200243

Packages

1 - UNIT - 1