
KLEIN TOOLS 5456 Hammer Holder, Slotted Connection, Metal Ring
Description
This Klein Tools Hammer Holder can hold virtually any hammer. This leather holder features a metal-loop that is riveted to the holder for extra durability. The slotted belt loop can fit a belt up to 2-1/2-Inch wide.
Specifications
Brand Name | Klein Tools | Item Name | Hammer Holder with Loop |
Type | Slotted | Material | Leather |
Color | Black | Belt Width | Up to 2-1/2 in |
Dimensions | 4.31 in L x 2-1/2 in W x 7.87 in H | Application | Holds All Hammers Except Lineman's Style |
UPC | 092644550829 |
Packages
1 - UNIT - 1 |