Abbotsford
kln5481

KLEIN TOOLS 5481 Leather Back Pocket Tool Pouch, Black

Price $89.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5481

Description

As the name implies, the Leather Back Pocket Tool Pouch fits into your back pocket for quick access to your tools. The leather construction is stitched and riveted to ensure a good long life. Six pockets give you plenty of places to hold your tools including a scissors pocket on the back flap. Fits onto your belt in a snap.PRODUCT FEATURES:• Fits in back pocket for quick access to tools.• Leather is stitched and riveted to ensure long life.• Snap loop option for belt.• Six pockets including scissors pocket on back flap.

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type Back Pocket, 6-Pocket Material Stitched and Riveted Leather
Color Black Belt Width Up to 2 in
Dimensions 5-3/4 in L x 2-1/2 in W x 10 in H Special Features Snap Loop Belt Connection
Application Fits in back pocket for quick access to tools UPC 092644559969

Packages

1 - UNIT - 1