Abbotsford
kln5482

KLEIN TOOLS 5482 Back Pocket Tool Pouch

Price $40.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5482

Description

This tool pouch fits in your back pocket for quick access to your tools. Open pockets on the front hold longer tools such as screwdrivers. Durable ballistic nylon will withstand the harshest abuse.PRODUCT FEATURES:- Fits in back pocket for quick access to tools - Four pockets, including two open pockets, on the front for longer tools such as screwdrivers - High-performance Cordura ballistic nylon resists abrasions, tears and scuffs - Snap loop option for belts up to 2-Inches (51 mm) wide - Cordura is a registered trademark of INVISTA for durable fabrics - Assembled in USA of U.S. and imported components


Tool belt pouch with four pockets, including two open pockets on the front for longer tools

High-performance Cordura® ballistic nylon resists abrasions, tears and scuffs

Snap loop option for belts up to 2-Inches (51 mm) wide

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type Back Material Ballistic Nylon
Dimensions 251 mm L x 51 mm W x 127 mm H Application Fits in back pocket for quick access to tools
UPC 092644559976

Packages

1 - UNIT - 1