Abbotsford
kln55419sp14

KLEIN TOOLS 55419SP-14 Tradesman Pro Shoulder Pouch, Black

Price $86.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55419SP-14

Description

The Tradesman Pro Organizer Shoulder Pouch, from Klein Tools, offers plenty of storage for every day use. It has 14 pockets, including longer pockets for storing long screwdrivers. It also has a fully molded base that keeps the pouch upright.PRODUCT FEATURES:- 14 pockets for better tool storage - Large pockets for easy access to small parts and tools - Fully molded bottom for stability and protects from the elements - Orange interior for better tool visibility - 1680d ballistic weave for durability - Shoulder strap with extra padding and handle for easy carrying


Tool Bag with 14 pockets for better tool storage

Tool organizer has large pockets for easy access to small parts and tools

Orange interior for better tool visibility

Shoulder strap with extra padding and handle for easy carrying

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Pouch with Shoulder Strap Type Electrician's Tool Belts
Material Polyester Color Black,Orange
Dimensions 203.2 mm L x 127 mm W x 254 mm H Application For Tool Storage
UPC 092644554667

Packages

1 - UNIT - 1