Abbotsford
kln55454dhb

KLEIN TOOLS 55454DHB Tradesman Pro Attachable Hacksaw Holder

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:55454DHB
Documents Documents

Description

Klein Tools introduces a holder designed specifically to hold a hacksaw. It features a quick link for attaching to tool bags for easy transport. It also has a protective plastic lined interior that keeps the hacksaw blade from damaging the holder.PRODUCT FEATURES:- Quick link for attaching to tool bags - Fits standard hacksaws up to 16.5-Inches(419 mm) - Protective plastic lined interior - Top-loading for easy access to hacksaw - Web strap with snap closure keeps hacksaw secure - 1680d ballistic weave for durability

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Hacksaw Holder Type Attachable
Material 1680D Ballistic Weave Color Black
Dimensions 17 in L x 1-1/2 in W x 8.37 in H For Use With Standard Hacksaws up to 16-1/2 in
Application For General Purpose use UPC 926445545442

Packages

1 - UNIT - 1