![kln55474](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255248359.jpg?preset=medium)
KLEIN TOOLS 55474 Tradesman Pro™ Phone Holder, XX-Large
Description
Keep your larger cell phone safely stored away in the Klein Tools Tradesman Pro™ Phone Holder. Even in their protective case, cell phones will easily fit in the phone holder. Constructed with durable 1680d ballistic weave, it has a durable metal clip that attaches to belts up to 2-Inch wide. Designed to hold an iPhone 6 Plus, 7 Plus, 8 Plus, Samsung Galaxy® S7, S8, S8 Plus, S9, S9 Plus, Note® 7, Note® 8, Note® Edge, and similar sized phones.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Phone Holder with Belt Clip | Type | Phone Holder With Belt Clip |
Size | XX-Large | Material | 1680D Ballistic Weave |
Color | Black | Belt Width | Up to 2 in |
Dimensions | 1-1/2 in L x 3.86 in W x 7.13 in H | Special Features | Metal Belt Clip, Magnetic Flap, Elastic Sides |
For Use With | iPhone 6 Plus, 7 Plus, 8 Plus, Samsung Galaxy S7, S8, S8 Plus, S9, S9 Plus, Note 7, Note 8, Note Edge and Similar Sizes | Application | Phone Storage |
UPC | 092644554742 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |