![kln55914](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160598264.jpg?preset=medium)
KLEIN TOOLS 55914 Tradesman Pro™ Modular Trimming Pouch with Belt Clip
Description
Use this trimming pouch with Klein Tools Click Lockā¢ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has seven pockets and is constructed with 1680d ballistic weave for durability.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Modular Trimming Pouch with Belt Clip | Type | 8-Pocket, 1-Row |
Material | 1680d Ballistic Weave | Color | Black/Gray/Orange |
Belt Width | Up to 2 in | Dimensions | 13.5 in L x 8.25 in W x 4 in H |
For Use With | Modular Tool Belt and Wall Rack | Includes | Click Lock Belt Clip |
Application | Tool Storage | UPC | 092644559143 |
Packages
1 - UNIT - 1 |