Abbotsford
kln5701

KLEIN TOOLS 5701 8-Pocket PowerLine Series Tool Pouch, Black Nylon

Price $93.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5701

Description

Keep your tools handy with Klein Tool's durable PoweLine tool pouch. These heavy-duty pouches are contructed of double layered 1000d washable Cordura material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance. The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period — they naturally form and hug the body for everyday comfort.PRODUCT FEATURES:- Constructed of double layered 1000 denier Cordura® Nylon - Large utility pocket with divider - Medium pocket for connectors or tools - Two inside pockets for pliers - Four accessory pockets - Constructed of double layered 1000 denier Cordura® Nylon - Cordura is a registered trademark of INVISTA for durable fabrics


Tool Pouch with eight pockets including large utility pocket with divider to carry an assortment of tools and accessories

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Tool Pouch Type 8-Pocket
Material Cordura Nylon Color Black
Belt Width 2-1/2 in Dimensions 11 in L x 6 in W x 12 in H
Special Features Tunnel Belt Connection UPC 092644551598

Packages

1 - UNIT - 1