Abbotsford
kln5703

KLEIN TOOLS 5703 3-Pocket PowerLine Series Utility Pouch

Price $77.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5703

Description

Keep your tools handy with Klein Tool's durable PoweLine tool pouch. These heavy-duty pouches are contructed of double layered 1000d washable Cordura material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance. The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period—they naturally form and hug the body for everyday comfort.PRODUCT FEATURES:- Made of lightweight and washable Cordura fabric for exceptional resistance to abrasion, punctures and tearing - Double stitched and rivet reinforced for strength and durability - Assembled in USA of U.S. and imported components


Tool Pouch's three oversized pockets provide extra carrying capacity for an assortment of tools, parts and accessories

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Utility Pouch Type 3-Pocket
Material Cordura Fabric with Nylon Webbing Color Black
Belt Width 2-1/2 in Dimensions 11 in L x 2 in W x 12 in H
For Use With Belt Application For Variety Of Tools, Supplies and Spare Parts
UPC 092644551611

Packages

1 - UNIT - 1