![kln5709m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255256429.jpg?preset=medium)
KLEIN TOOLS 5709M 4-Piece Medium PowerLine Combo Set, Black
Description
Get plenty of tool storage with Klein Tools’ Medium 4-Piece Combo Set. This set comes with an 8-pocket tool pouch, a 3-pocket utility pouch, and a hammer holder. They all come attached to a padded tool belt that naturally forms and hugs the body, making it comfortable and easy to wear.
Specifications
Brand Name | Klein Tools | Sub Brand | PowerLine™ |
Item Name | Combo Set | Type | Padded Tool Belt, 4-Piece, 11-Pocket |
Size | Medium | Material | Cordura® Fabric |
Belt Width | 2 in | Dimensions | 21 in L x 2 in W x 2 in H |
Special Features | Lots of Room for Tools, 11 Pockets and 32 - 36 in Waist Size | Includes | (8) Pocket Tool Pouch, (3) Pocket Utility Pouch, Hammer Holder, Padded Tool Belt |
Standards | California Proposition 65 Warning | Application | For Tool Storage |
UPC | 092644551697 |
Packages
1 - UNIT - 1 |