Abbotsford
kln5714

KLEIN TOOLS 7.5 inch x 6.5 inch x 2.25 inch Closeable Pouch, Black

Price $28.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5714

Description

Keep loose parts secure on the job site in Klein Tools’ PowerLine Closeable Pouch. This sizeable pouch is great for holding fasteners, nails, wire nuts, or any other small parts. It has a belt attachment for easy access while at work.PRODUCT FEATURES:- Closeable pouch helps protect supplies and tools - Manufactured with Cordura nylon for maximum resistance to abrasion, punctures, and tearing - Convenient storage for wire nuts, connectors and small parts and tools - Easily attachable to a tool belt for convenient access - Length : 7.5"- Width: 2.25" -Height: 6.75"


Closeable pouch helps protect supplies and tools

Convenient storage for wire nuts, connectors and small parts and tools

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Tool Pouch Type Closable
Material Fabric Color Black
Dimensions 190 mm W x 171 mm H Application Closeable pouch helps protect supplies and tools.
UPC 092644551796

Packages

1 - UNIT - 1