Abbotsford
kln5715s

KLEIN TOOLS 5715S PowerLine Mobile Phone Holder, Small

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:5715S
Documents Documents

Description

You can give yourself quick and easy, on-the-job access to your cellular phone with the Klein Tools Powerline Small Mobile Phone Holder. This durable pouch is double layered and is made from 1000-denier Cordura nylon. It features a metal clip that fits most belts up to 2-Inch wide, and a closable touch fastener strap.PRODUCT FEATURES:- Fits most small mobile phones - Metal belt clip fits belts up to 2-Inches (51 mm) wide - Padded for extra protection - Made of Cordura fabric for exceptional resistance to abrasion, punctures and tearing - Closable flap features VELCRO® brand touch fasteners - Closed bottom for convenient storage - VELCRO is a registered trademark of Velcro Industries B.V - Cordura is a registered trademark of INVISTA for durable fabrics - Assembled in USA of U.S. and imported components

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Mobile Phone Holder Size Small
Material Cordura Fabric Color Black
Belt Width Up to 2 in Dimensions 4-1/2 in L x 2-5/8 in W
Special Features Flap Closure, Padded for Extra Protection UPC 926445511164

Packages

1 - UNIT - 1