Abbotsford
kln5719

KLEIN TOOLS 5719 18-Pocket PowerLine Series Electrician Tool Pouch

Price $104.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5719

Description

Keep your tools handy with Klein Tools' durable PowerLine tool pouch. These heavy-duty pouches are contructed of double layered 1000f washable Cordura® material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance. The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period; they naturally form and hug the body for everyday comfort.PRODUCT FEATURES:- 18 pockets to carry a variety of tools, includes a large utility pocket with a divider - Convenient chain tape thong - Constructed of double layered, washable 1000 denier Condura® fabric - Double stitched and rivet reinforced for strength and durability - No break-in period, forms and hugs the body for easy, daily wear - Exceptional resistance to abrasion, punctures and tearing - Cordura is a registered trademark of INVISTA for durable fabrics


Tool Pouch with 18 pockets to carry a variety of tools.  Includes chain tape thong and large utility pocket with divider

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Tool Pouch Type Powerline Tool Pouches
Material Cordura Fabric Color Black
Dimensions 279 mm W x 305 mm H Application Convenient chain tape thong
UPC 092644551840

Packages

1 - UNIT - 1
Customers who bought this item also bought