![huboftp02c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141306373.jpg?preset=medium)
HUBBELL OFTP02C Connector Installation Tool Kit
Description
Fiber Accessory, Connector Installation Tool Pouch, Crimp and Anaerobic Connectors.FEATURES:• Black permanent marker• Buffer/cable jacket stripper• Strip template and polishing fixture
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Pouch Tool | Type | Tools |
Size | Standard Sized Product | Material | Various |
For Use With | SC/ST Style Connectors Crimp/Adhesive Termination | Includes | Crimp Tool, Scribe Tool, Inspection Scope, Polishing Puck, Instructions |
Standards | TIA-568-C.3 | Application | Field Termination |
UPC | 662620855837 |
Packages
1 - UNIT - 1 |