![idi10459var1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10624816.jpg?preset=medium)
IDEAL INDUSTRIES 10-459VAR1 Kit Tool Pouch with Standard Leather Shoulder Strap, Black
Description
12 piece kit includes: Tuff-Tote™ leather tool pouch. 9-1/4 inch side cutting pliers with crimp. 8 inch long nose pliers. 8 inch diagonal cutting pliers. 10 inch tongue groove pliers. 4 inch screwdriver with # 2 Phillips. 6 inch Electrician’s cabinet tip screwdriver. 6 inch cushion grip screwdriver with #1 Robertson tip. 6 inch cushion grip screwdriver with #2 Robertson Tip. T®-Stripper wire stripper (10-18 AWG Solid). 7.5m/25’ automatic blade lock measuring tape.
Specifications
Brand Name | Ideal | Sub Brand | Tuff-Tote™ |
Item Name | Tool Pouch Kit | Type | 12-Piece |
Color | Black | Includes | Tuff-Tote Leather Tool Pouch, 9-1/4 in Side Cutting Pliers With Crimp, 8 in Long Nose Pliers, 8 in Diagonal Cutting Pliers, 10 in Tongue Groove Pliers, 4 in Screwdriver With #2 Phillips, 6 in Electrician's Cabinet Tip Screwdriver, 6 in Cushion Grip Screwdriver With #1 Robertson Tip, 6 in Cushion Grip Screwdriver With #2 Robertson Tip, T-Stripper Wire Stripper (10 - 18 AWG Solid), 7.5 m/25 ft Automatic Blade Lock Measuring Tape |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |