Abbotsford
idi35950blk

IDEAL INDUSTRIES 35-950BLK Premium 8-Pocket Leather Pouch with Shoulder Strap, Black

Price $194.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-950BLK

Description

Eight-pocket, belt-mounted pouch features large utility compartment with two dividers and six screwdriver loops, seven outside pockets, release snaps and tape chain. Exclusive leather grab handle for carrying comfort. Removable shoulder strap helps relieve lower back strain. Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability. Tunnel belt loop accommodates belts up to 2-1/4 in. wide.

Specifications

Brand Name 3M Sub Brand Versaflo™
Item Name Tool Pouch with Shoulder Strap Type Premium
Material Leather Color Black
Belt Width 2-1/4 in Dimensions 6 in W X 2-1/4 in D x 8 in H
Includes 8-Pocket, Belt-Mounted Pouch Features Large Utility Compartment With 2 Dividers and 6 Screwdriver Loops, 7 Outside Pockets, Release Snaps and Tape Chain UPC 783250517657

Packages

1 - UNIT - 1