Abbotsford
idi35311

IDEAL INDUSTRIES 35-311 Tuff-Tote™ Standard Leather Tool Pouch with Strap

Price $137.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-311

Description

Tuff-Toteā„¢ tool pouch with shoulder strap comes in standard leather model. Eight-pocket, belt-mounted pouch features large utility compartment with two dividers, five outside screwdriver loops and two outside pockets, release snaps and tape chain. Exclusive leather grab handle for carrying comfort. Removable shoulder strap helps relieve lower back strain. Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability. Tunnel belt loop accommodates belts up to 2-1/4 inches wide.


Tuff-Tote Tool Pouches from IDEAL are made of leather and include eight pockets and a belt-mounted pouch for vast storage

The pockets include a large utility compartment with two dividers and seven outer pockets

The Tuff-Tote Tool Pouches feature release snaps and tape chain, in addition to a leather grab handle for carrying comfort

The shoulder strap is removable and helps to relieve lower back strain

Pouches are also equipped with rust-resistant, plated-steel hardware with heavy, lock-stitched nylon thread for long-term durability

Can accommodate belts up to 2 1/4 in. wide with a tunnel belt loop

Specifications

Brand Name Ideal Sub Brand Tuff-Tote
Item Name Tool Pouch with Shoulder Strap Type Tool Pouch
Material Leather UPC 783250353118

Packages

1 - UNIT - 1