Abbotsford
kln54802mb

KLEIN TOOLS 54802MB MODbox™ Rolling Toolbox

Price $236.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:54802MB
Documents Documents

Description

Klein Tools MODbox™ Rolling tool box organizer has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. This stackable tool box is IP65 rated, 250-Pound capacity, and made with heavy duty impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.


MODbox™ components easily interconnect for a customized mobile workstation

Built-in side rails allow for attachments and easy access to frequently used items and tools

10-Inch solid rubber wheels are larger and more durable than the leading competitor

Telescoping handle is fully removable for transport in truck beds with covers or small car trunks

Items that are long and typically awkward to carry can be stored easily in the back of the system for easy stowage

Rolling toolbox is made with impact resistant polymers, IP65 rated for protection against debris and rain, and can withstand a 250-Pound (113.4 kg) carrying capacity

Lid features V-groove contoured for pipe, molded in ruler for easy measurement, and steel reinforced lock location for cable or padlock

Specifications

Brand Name Klein Tools Sub Brand MODbox™
Item Name Rolling Toolbox Storage Capacity 250 lb
Width 19.88 in Depth 22.6 in
Height 44 in Material Impact Resistant Polymers
Color Orange UPC 092644548024

Packages

1 - UNIT - 1