![kln54803mb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/489196169.jpg?preset=medium)
KLEIN TOOLS 54803MB MODbox™ Medium Toolbox
Description
Klein Tools MODbox™ Medium Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Metal reinforced handle pivots for a comfortable top carry when not connected to other MODbox™ component parts. Medium Toolbox is IP65 rated, 100-Pound (45.4 kg) capacity, and made with impact resistant polymers. Comes with a removable Tool Caddy. Easily connects with other MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Rolling Toolbox | Type | Medium |
Storage Capacity | 100 lb | Width | 15.5 in |
Depth | 22 in | Height | 11.7 in |
Material | Impact Resistant Polymers | Color | Orange |
UPC | 092644548031 |
Packages
1 - UNIT - 1 |