![kln54804mb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/489196201.jpg?preset=medium)
KLEIN TOOLS 54804MB MODbox™ Small Toolbox
Description
Klein Tools MODbox™ Small Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Lid features v-groove for conduit and molded-in ruler. Small Toolbox with overmolded comfort handle is IP65 rated, 75-Pound (34 kg) capacity, and made with impact resistant polymers. Comes with a removable organizer bin. Easily connects with other MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Rolling Toolbox | Type | Small |
Storage Capacity | 75 lb | Width | 15.5 in |
Depth | 22 in | Height | 6.6 in |
Material | Impact Resistant Polymers | Color | Orange |
UPC | 092644548048 |
Packages
1 - UNIT - 1 |