![grn2460](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138995.jpg?preset=medium)
GREENLEE 20 ft Greenlee Mobile Storage Chest
Description
CHEST ASSEMBLY (2460)
Specifications
Brand Name | Greenlee | Item Name | Chest Box Assembly |
Type | Chest | Length | 25 in |
Width | 60 in | Depth | 24 in |
Material | 16 ga Steel | Rack Unit | 1 |
Lock | Pocket with Tang | Capacity | 20 ft³ |
Color | Green | UPC | 783310233633 |
Packages
1 - UNIT - 1 |