![kln54814mb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/488398125.jpg?preset=medium)
KLEIN TOOLS 54814MB MODbox™ Tool Carrier Rail Attachment
Description
Klein Tools MODbox™ Tool Carrier Rail Attachment connects to side rails to keep tools accessible on the worksite. The slim storage compartment is made with a fixed center divider and comes with removable dividers for added modularity. Steel rail is convenient for mounting magnetic tools or hanging tools with belt clips. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Tool Carrier Rail Attachment | Material | Hard Plastic/Metal |
Type | MODbox™ Rail Attachment | Color | Dark Gray |
Dimensions | 8.1 in L x 3.8 in W x 12.7 in H | Application | MODbox™ Tool Carrier Rail Attachment |
UPC | 092644548147 |
Packages
1 - UNIT - 1 |