KLEIN TOOLS 54815MB MODbox™ Parts Bin Rail Attachment
Description
Klein Tools MODbox™ Parts Bin Rail Attachment connects to side rails to keep tool accessible on the worksite. The storage compartment comes with removable dividers for added modularity. The clear lid provides visibility to contents and snaps shut. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Parts Bin Rail Attachment | Material | Plastic |
Type | MODbox™ Rail Attachment | Color | Clear/Dark Gray |
Dimensions | 8.25 in L x 4 in W x 9.1 in H | Application | MODbox™ Parts Bin Rail Attachment |
UPC | 092644548154 |
Packages
1 - UNIT - 1 |