KLEIN TOOLS 54816MB MODbox™ Multi-Hook Rail Attachment, 2-Pack
Description
Klein Tools MODbox™ Multi-Hook Rail Attachment secures items to the rails for accessibility at the jobsite. Versatile Multi-hooks come two in a pack and can be placed together to secure larger items such as fish tape. Place separately to secure items such as extension cords. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Rail Attachment | Material | Plastic |
Type | Multi-Hook | Color | Dark Gray |
Dimensions | 2.3 in L x 3 in W x 15.5 in H | For Use With | MODbox™ Rail System Components |
Application | MODbox™ Parts Bin Rail Attachment | UPC | 092644548161 |
Packages
1 - UNIT - 1 |