![kln54818mb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/488398351.jpg?preset=medium)
KLEIN TOOLS 54818MB MODbox™ Internal Rail Accessory , Black
Description
Klein Tools MODbox™ Internal Rail Accessory secures all rail attachments inside MODBox™ Rolling Toolbox (Cat. No. 54802MB) and Medium Toolbox (Cat. No. 54803MB). Use handle side up or down depending on the clearance needed. Use with all rail attachments including the Tool Carrier (Cat. No. 54814MB), Parts Bin (Cat. No. 54815MB), Multi-Hook (Cat. No. 54816MB), Cup Holder (Cat. No. 54817MB), and Magnetic Strip (Cat. No. 54819MB).
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Rail Attachment | Material | Plastic |
Type | Internal | Color | Dark Gray |
Dimensions | 17 in L x 1.9 in W x 10.5 in H | For Use With | All MODbox™ Side Rail Attachments |
Application | MODbox™ Internal Rail Attachment | UPC | 092644548185 |
Packages
1 - UNIT - 1 |