![kln54819mb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/488398382.jpg?preset=medium)
KLEIN TOOLS 54819MB MODbox™ Magnetic Strip Rail Attachment
Description
Klein Tools MODbox™ Magnetic Strip Rail Attachment is made with powerful Rare-Earth magnets. Secure frequently used hand tools or bits on the large magnetic surface. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Specifications
Brand Name | Klein Tools | Sub Brand | MODbox™ |
Item Name | Rail Attachment | Material | Plastic |
Type | Magnetic Strip | Color | Dark Gray |
Dimensions | 7.4 in L x 1.3 in W x 7.6 in H | For Use With | All MODbox™ Side Rail Attachments |
Application | MODbox™ Magnetic Strip Rail Attachment | UPC | 092644548192 |
Packages
1 - UNIT - 1 |