![mil48228424](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14554716.jpg?preset=medium)
MILWAUKEE TOOL 48-22-8424 PACKOUT™ Tool Box
Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT™ tool box is the fully compatible with all Milwaukee PACKOUT™ modular storage products.
Specifications
Brand Name | Milwaukee | Sub Brand | Packout™ |
Item Name | Tool Box | Length | 22.1 in |
Width | 16.1 in | Height | 6.6 in |
Number of Pockets | 8 | Material | Impact Resistant Polymer |
Color | Red | Includes | 43-62-8424 Side Handle Service Kit, 44-20-8400 Latch Service Assembly (Set of 2), 43-44-8400 Lid Gasket, 31-01-8424 Storage Bin Kit (Set of 4), (2) Deep Bin with (2) Dividers and Pin, Shallow Bin, Shallow Bin with Cover |
UPC | 045242505333 |
Packages
2 - UNIT - (2) |