Abbotsford
mil48228426

MILWAUKEE TOOL 48-22-8426 PACKOUT Rolling Tool Box

Price $179.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8426
Documents Documents

Description

Milwaukee's PACKOUT modular storage system is the industry's most durable and versatile storage system. The PACKOUT rolling tool box is constructed with impact resistant polymers and metal reinforced corners so it can withstand harsh jobsite environments. The rolling tool storage box connects with all other PACKOUT system components via integrated locking cleats and features a 250 lbs of weight capacity. An industrial-grade extension handle and 9" all-terrain wheels ensure you can roll the tool box anywhere on the jobsite. An IP65 rated weather seal protects your tools and accessories from rain and other jobsite debris. Interior organizer trays allow you to keep equipment organized to fit your needs. Reinforced hinges and carry handle ensure the rolling tool box is easily transportable wherever you need it. Milwaukee's PACKOUT modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.KEY FEATURES:- Industrial Grade Extension Handle - 9” All-Terrain Wheels - IP65 Rated Weather Seal - Metal Reinforced Corners - Interior Organizer Tray - Mounting Location for the ONE-KEY TICK - Heavy Duty Latches

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Box Type Rolling
Length 22.1 in Width 18.9 in
Height 25.6 in Material Impact Resistant Polymer
Color Red Includes 43-62-8400 Retractable Handle Service Assembly, 43-62-8426 Side Handle Service Kit (Contains (2) Side Handles and (4) Pins), 45-94-8426 Wheel Service Kit (Contains (2) Wheels and (2) Locking Hex Nuts), 44-20-8400 Latch Service Assembly (Set of 2), 31-01-8400 Storage Tray, 43-44-8400 Lid Gasket, 42-12-8426 Axle Service Kit (Contains (1) Axle and (2) Locking Hex Nuts), (2) Screw and Locking Hex Nut, (4) Pin
UPC 045242505357

Packages

2 - UNIT- (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok