Abbotsford
mil48228435

MILWAUKEE TOOL 48-22-8435 PACKOUT™ Compact Organizer

Price $49.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8435
Documents Documents

Description

Milwaukee's PACKOUTâ„¢ modular storage system is the industry's most durable and versatile storage system. The PACKOUTâ„¢ compact organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories, and small parts from rain and other jobsite debris. The small organizer's interior features 5 removable storage bins that are easily mountable on the jobsite for quick access. The transparent lid of the organizer seals the bins to prevent contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the compact organizer keeps the contents contained and protected. Milwaukee's PACKOUTâ„¢ modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Compact Organizer Length 15.24 in
Width 9.72 in Height 4.61 in
Number of Pockets 5 Material Impact Resistant Polymer
Color Red Includes 43-62-8435 Side Handle Service Kit, 43-44-8435 Lid Gasket, 31-01-0501 5-Bin Kit, Large Bin, (2) Pin, (4) Small Bin
UPC 045242505326

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok