Abbotsford
mil48228444

MILWAUKEE TOOL 48-22-8444 PACKOUT™ 4 Drawer Tool Box

Price $259.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8444

Description

The MILWAUKEE® PACKOUT™ 4-Drawer Tool Box has a 50lbs weight capacity and a locking security bar that allows you to padlock the drawers closed keeping them securely shut during transport. As part of the MILWAUKEE® PACKOUT™ Modular Storage, the 4-Drawer Tool Box allows you to customize your storage system for easy transportation and organization of tools and accessories. This portable tool box with drawers is constructed with impact-resistant polymers, all-metal ball-bearing slides, and metal-reinforced corners for ultimate jobsite durability. The 4-Drawer Tool Box also allows you to customize your drawer layout with Quick-Adjust Dividers (includes 4 sets of dividers). The PACKOUT™ Modular Storage System is the industry's most versatile and durable storage system.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Toolbox Type 4-Drawer
Height 14.3 in Width 22.2 in
Depth 16.3 in Material Polypropylene
Color Black/Red Capacity 50 lb
Weight 24 lb Includes (4) Quick Adjust Dividers
Application For Tool Storage UPC 045242752607

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok