Abbotsford
mil48228447

MILWAUKEE TOOL 48-22-8447 PACKOUT™ Multi-Depth 3-Drawer Tool Box

Price $239.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8447

Description

The PACKOUTâ„¢ Multi-Depth 3-Drawer Tool Box has a 50lbs weight capacity and a locking security bar that allows you to padlock the drawers closed keeping them securely shut during transport. As part of our PACKOUTâ„¢ Modular Storage, the 3-Drawer Tool Box allows you to customize your storage system for easy transportation and organization of tools and accessories. This portable tool box with drawers is constructed with impact-resistant polymers, all-metal ball-bearing slides, and metal-reinforced corners for ultimate jobsite durability. The Multi-Depth 3-Drawer Tool Box also allows you to customize your drawer layout with Quick-Adjust Dividers (includes 3 set of dividers). Our PACKOUTâ„¢ Modular Storage System is the industry's most versatile and durable storage system.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Box Type 3-Drawer, Multi-Depth
Height 14.3 in Width 22.2 in
Depth 16.3 in Material Polypropylene
Color Black, Red Locking System Padlock
Weight 23.5 lb Includes (3) Quick-Adjust Dividers
Application Tool Storage Applications UPC 045242753130

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok