Abbotsford
grn3048

GREENLEE 48 inch x 30 inch x 30 inch Greenlee 3048 Chest - Mobile Storage Box, Green

Price $2,108.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:3048
Documents Documents

Description

Mobile storage chest made of baked-on enamel steel, 25 cu-ft capacity. Heavy-duty, continuous hinges include non-removable pins to stop thieves. Enhanced lid bolster for added support and durability. Finger-groove lid provides an easy grip for opening, anywhere along the length of the lid. Convenient storage tray on back wall for small items. Locking steel support arms hold lid securely in open position. Large, fold-down, recessed handles for easy chest relocation. Skids are angled, so they’re extra sturdy. They include pre-drilled holes for simple caster installation.

Specifications

Brand Name Greenlee Item Name Box Assembly
Type Chest, 1-Pocket Length 762 mm
Width 1219 mm Depth 762 mm
Material 16 gauge Steel Lock Pocket with Tang
Color Green UPC 783310233626

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok