
KLEIN TOOLS 42201 Electricians Tool Apron XL/2XL, Black
Description
Made of heavy duty canvas, this electrician's tool apron is riveted to assure long life. The apron features deep pockets to fit your tools and special pockets for writing utensils. Make this your go-to tool apron.PRODUCT FEATURES:- Deep pockets to fit your tools - Loops for extra tool storage - Tape measure holder - Special pockets for writing utensils - Made of heavy-duty canvas
Specifications
Brand Name | Klein Tools | Item Name | Electricians Tool Apron |
Type | Tool Combination Aprons | Size | X-Large/2X-Large |
Length | 55-1/2 in | Width | 5 in |
Material | Heavy Duty Canvas | Number of Pockets | 6 |
Color | Black | Application | Tool apron - XL/2XL |
UPC | 092644422010 |
Packages
1 - UNIT - 1 |