Abbotsford
grn015812

GREENLEE 18 inch Greenlee Heavy-Duty Bag

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0158-12

Description

BAG,HEAVY DUTY 18"

Specifications

Brand Name Greenlee Item Name Multi-Pocket Bag with Padlock Shackle
Type Heavy-Duty Height 11 in
Width 11.000 in Number of Pockets 31
Material Fabric Color Black
Weight 3.550 lb Includes Shoulder Strap
UPC 783310563358

Packages

1 - UNIT - 1