GREENLEE 11 inch Greenlee Cordura Open Tool Carrier, Black
Description
CARRIER,TOOL 11"
Specifications
Brand Name | Greenlee | Sub Brand | Cordura® |
Item Name | Open Tool Carrier | Depth | 11 in |
Number of Pockets | 37 | Material | Fabric |
Color | Black | UPC | 783310563365 |
Packages
1 - UNIT - 1 |