Abbotsford
kln510216

KLEIN TOOLS 5102-16 16-inch Canvas Tool Bag

Price $99.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5102-16
Documents Documents

Description

The Klein Tools 16-Inch (406.4 mm) Tool Bag is built of heavy-duty No. 8 natural canvas. It features two retaining straps with buckles for a secure closure and stitched and riveted leather handles for comfort and strength. The bag's seams are reinforced with rivets for added durability.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Traditional Height 16 in
Width 152.4 mm Depth 355.6 mm
Material No. 8 Canvas, Fabric Color Natural
Weight 3.000 lb UPC 092644553028

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok