
KLEIN TOOLS 5102-16 16-inch Canvas Tool Bag
Description
The Klein Tools 16-Inch (406.4 mm) Tool Bag is built of heavy-duty No. 8 natural canvas. It features two retaining straps with buckles for a secure closure and stitched and riveted leather handles for comfort and strength. The bag's seams are reinforced with rivets for added durability.
Specifications
Brand Name | Klein Tools | Item Name | Tool Bag |
Type | Traditional | Height | 16 in |
Width | 152.4 mm | Depth | 355.6 mm |
Material | No. 8 Canvas, Fabric | Color | Natural |
Weight | 3.000 lb | UPC | 092644553028 |
Packages
1 - UNIT - 1 |