KLEIN TOOLS 5102-12BLK 12-inch Canvas Tool Bag, Black
Description
The Klein Tools Canvas Tool Bag is constructed in all black for a classic look. The 12-Inch (30.5 cm) bag is built of heavy-duty No. 8 black canvas. Features two retaining straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. The bag's vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag's seams are reinforced with rivets for added durability.
Specifications
Brand Name | Klein Tools | Item Name | Tool Bag |
Height | 10 in | Width | 6 in |
Depth | 12 in | Number of Pockets | 1 |
Closure Type | Two Leather Retaining Straps with Buckles | Material | No.8 Canvas |
Color | Black | Weight | 2 lb |
Includes | (2) Retaining Straps | UPC | 092644201035 |
Packages
1 - UNIT - 1 |