Abbotsford
kln510524

KLEIN TOOLS 5105-24 24-inch High-Bottom Canvas Tool Bag

Price $117.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5105-24
Documents Documents

Description

This canvas tool bag is made of heavy-duty natural canvas and will stand the test of time. With the moisture-resistant vinyl bottom and non-scratch studs on the base, you can put this bag down without worrying about wear and tear. The steel-frame mouth with hinge withstands rugged use.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Heavy Duty, Wide-Mouth, High-Bottom Height 15 in
Width 6 in Depth 24 in
Number of Pockets 1 Closure Type Clasp
Material No. 8 Canvas Color Brown/Tan
Weight 4 lb UPC 092644553097

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok