KLEIN TOOLS 5105-24 24-inch High-Bottom Canvas Tool Bag
Description
This canvas tool bag is made of heavy-duty natural canvas and will stand the test of time. With the moisture-resistant vinyl bottom and non-scratch studs on the base, you can put this bag down without worrying about wear and tear. The steel-frame mouth with hinge withstands rugged use.
Specifications
Brand Name | Klein Tools | Item Name | Tool Bag |
Type | Heavy Duty, Wide-Mouth, High-Bottom | Height | 15 in |
Width | 6 in | Depth | 24 in |
Number of Pockets | 1 | Closure Type | Clasp |
Material | No. 8 Canvas | Color | Brown/Tan |
Weight | 4 lb | UPC | 092644553097 |
Packages
1 - UNIT - 1 |