
KLEIN TOOLS 5105-20 20-inch High-Bottom Canvas Tool Bag
Description
This canvas tool bag is made of heavy-duty natural canvas and will stand the test of time. With the moisture-resistant vinyl bottom and non-scratch studs on the base, you can put this bag down without worrying about wear and tear. The steel-frame mouth with hinge withstands rugged use.
Specifications
Brand Name | Klein Tools | Item Name | Tool Bag |
Type | High-Bottom | Height | 15 in |
Width | 6 in | Depth | 20 in |
Number of Pockets | 1 | Material | No. 8 Canvas |
Color | Natural | Weight | 3.5 lb |
Standards | California Proposition 65 Compliant | UPC | 092644553073 |
Packages
1 - UNIT - 1 |