![kln5416t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255243633.jpg?preset=medium)
KLEIN TOOLS 5416T Canvas Bull Pin/Bolt Bag, Tunnel Loop
Description
Having durable storage solutions on the jobsite is a must. Klein Tools' Bull-Pin and Bolt Bag is built from sturdy canvas with a double layer of canvas on the bottom where it's needed most. It is also stitched and riveted for added strength.PRODUCT FEATURES:- No. 4 canvas with double bottom for added durability - Bolt bag with bull-pin loop on each side - Stitched and riveted for added strength - Tunnel loop belt connection
Specifications
Brand Name | Klein Tools | Item Name | Bull Pin Bolt Bag |
Type | Tunnel Loop | Height | 127 mm |
Width | 228.6 mm | Depth | 254 mm |
Number of Pockets | 1 | Material | No. 4 Canvas |
Color | Natural | Weight | 0.900 lb |
Application | Bolt bag with bull-pin loop on each side | UPC | 092644553776 |
Packages
1 - UNIT - 1 |