![kln554158](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12636234.jpg?preset=medium)
KLEIN TOOLS 55415-8 8" Tradesman Pro Organizer Tote, Black
Description
Tradesman Pro organizer 8-inch tote. 20 pockets for greater tool storage. Orange interior for easy tool visibility. Removable zipper bag designed to fit compartment underneath. Tough, durable feet protect from the elements. 1680d ballistic weave for durability.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Tool Tote | Height | 431.8 mm |
Width | 203.2 mm | Depth | 203.2 mm |
Number of Pockets | 20 | Material | 1680D Ballistic Weave |
Standards | California Proposition 65 Compliant | UPC | 926445541550 |
Packages
1 - UNIT - 1 |