![kln55415814](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255247105.jpg?preset=medium)
KLEIN TOOLS 554158-14 8-inch 20-Pockets Tradesman Pro™ Tool Tote Bag
Description
The Klein Tools Tradesman Pro™ Organizer keeps all of your tools neatly organized. This 8-Inch Tote has 20 pockets to store a wide variety of tools, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Electrician's Tote | Type | Electrician's Tool Belts |
Height | 431.8 mm | Width | 222.3 mm |
Depth | 222.3 mm | Number of Pockets | 20 |
Closure Type | Open Top | Material | Polyester |
Color | Black,Orange | Weight | 5.000 lb |
Application | For Tool Storage | UPC | 092644554629 |
Packages
1 - UNIT - 1 |