Abbotsford
kln5541610

KLEIN TOOLS 55416-10 10-inch Tradesman Pro Organizer Tote

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:55416-10
Documents Documents

Description

PRODUCT FEATURES:- 40 pockets for maximum tool storage - Orange interior for easy tool visibility - Removable zipper bag designed to fit compartment underneath - Tough, durable feet protect from the elements - 1680d ballistic weave for durability

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Tote with Shoulder Strap Height 304.8 mm
Width 254 mm Depth 254 mm
Number of Pockets 40 Material 1680D Ballistic Weave
Standards California Proposition 65 Compliant UPC 926445541628

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok