Abbotsford
kln554161014

KLEIN TOOLS 5541610-14 10-inch 40 Pockets Tradesman Pro Organizer Tote

Price $125.39 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5541610-14

Description

There are plenty of pockets to organize tools in Klein Tools Tradesman Pro Organizer 10-Inch Tote. It has 40 pockets, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.PRODUCT FEATURES:- Large zipper pocket to secure small parts and tools - 40 pockets for maximum tool storage - Fully molded bottom for stability and protects from the elements - Orange interior to find tools faster - 1680d ballistic weave for durability - Shoulder strap with extra padding and handles for easy carrying

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Tote Type Open Top
Outside Length 10 in Outside Width 10-1/4 in
Outside Height 12-1/4 in Material 1680D Ballistic Fabric
Color Black/Orange Number of Pockets 40
Application For Tool Storage UPC 092644554636

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok