![kln5541718](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12636236.jpg?preset=medium)
KLEIN TOOLS 55417-18 Tradesman Pro™ Extreme Electricians Bag ( 19"L x 10.5"W x 16"H)
Description
Tradesman Pro organizer extreme electrician's bag. 78 pockets for extreme tool storage. Orange interior for easy tool visibility. Wide center with removable pockets for easy access to tools. Tough, durable molded bottom protects from the elements. 1680d ballistic weave for durability.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Electrician's Tool Bag with Shoulder Strap | Height | 406.4 mm |
Width | 165.1 mm | Depth | 482.6 mm |
Number of Pockets | 78 | Material | 1680D Ballistic Weave |
Standards | California Proposition 65 Compliant | UPC | 926445541796 |
Packages
1 - UNIT - 1 |